4 x 15-1/4 in. No-Hub Roof Drain with Dome
4 x 15-1/4 in. No-Hub Roof Drain with Dome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in flat roofs of any construction
- Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
- Wide clamping surface holds flashing and roofing materials without puncturing
Specifications
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub