5 in. Square Strainer Nickel Bronze

You last purchased this on
 
Jay R. Smith

5 in. Square Strainer Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5 in. Square Strainer Nickel Bronze

  • Fast #
  • Part #SBNBS
  • Item #83619
  • Manufacturer Part #B05NB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Square Shaped
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Component Type:
Strainer Drain
Fits Pipe Size:
3-3/4 in
Height:
2-1/16 in
Length:
5 in
Trim Ring:
No