8-1/2 in. Cast Iron Dome Roof Drain
8-1/2 in. Cast Iron Dome Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in flat roofs, gutters or valleys of any construction
- Small diameter pan is particularly adaptable to gutters and valleys where limited space is available
- Flashing clamp holds flashing and roofing materials without puncturing
- Low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connecting piping from the intrusion of debris
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Diameter:
- 8-1/2 in
- Drain Grate Material:
- Cast Iron