2 in. No Hub Cast Iron Floor Drain with 12 in. Square Nickel Bronze Grate
Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain with 12 in. Square Nickel Bronze Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Application:
- Sanitation
- Coating:
- Duco
- Collection:
- Sani-Ceptor®
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Width:
- 12 in