3 in. No-Hub Stainless Steel Floor Sink with Square Top
Sani-Ceptor® 3 in. No-Hub Stainless Steel Floor Sink with Square Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Essential in restaurants, kitchens and all types of food handling areas for ultimate sanitation
- Ideal for breweries, dairies, creameries and similar processing plants where sanitation is paramount
- Used in all locations where superior sanitation, corrosion resistance, durability and longevity are required
- With square tops
- Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
Specifications
- ADA Compliant:
- No
- Collection:
- Sani-Ceptor®
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub