1/2 x 5/8 in. Female Flared x Male Flared Adapter
1/2 x 5/8 in. Female Flared x Male Flared Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Flare
- End Connection 2:
- Male Flare
- End Connections:
- Female Flare x Male Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Fitting Type:
- Reducing
- NSF Certified:
- No