3-1/8 in. Compound Gauge, LED Standard - R22/R404A/R410A
3-1/8 in. Compound Gauge, LED Standard - R22/R404A/R410A
Frequently Purchased Together
Product Details
- High impact clear Lexan lens
- Recalibration screw
- Estimated 250+ hour battery life
- Made in the USA
Documents
Specifications
- Battery Type:
- Lithium
- Brand Model Compatibility:
- R-22, R-404A and R-410A
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cover Included:
- Yes
- Cover Material:
- Plastic
- Cover Shape:
- Round
- Diameter:
- 3-1/8 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Low:
- 0
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pressure Gauge
- Tool Type:
- Refrigerant LED Gauge