3-1/8 in. Compound Gauge, Illuminating Standard - R22/R407C/R410A
3-1/8 in. Compound Gauge, Illuminating Standard - R22/R407C/R410A
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Brass
- Pressure - Maximum:
- 500 psi
- UL Listed:
- No