2-1/2 in. Compound Gauge, Non-Illuminating Standard - R410A
2-1/2 in. Compound Gauge, Non-Illuminating Standard - R410A
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel, Plastic
- Pressure - Maximum:
- 500 psi
- Width:
- 2-1/2 in