3 in. Stubby and 8 in. Magnetic Drivers with 2 Bits
3 in. Stubby and 8 in. Magnetic Drivers with 2 Bits
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used with shield refrigerant locking caps
- Combo includes 8" and stubby, with 2 bits
Specifications
- GSA Approved:
- No
- Length:
- 8 in
- Shaft Length:
- 3 in