60 in. Charging Hose

Part #JCL6HD60  |  Item #4420079  |  Manufacturer Part #CL6HD-60

$74.48 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Reduces permeation
  • Can handle 900 psi working pressure and 3,500 psi burst pressure

Specifications

Application: Heavy Duty

Color Finish: Black

Color Finish Category: Blacks

Length: 60 in

Material: Brass, Kevlar®, Rubber

Material Type: Nitrile

Maximum Pressure: 900 psi

Origin: Domestic

Product Type: Charging Hose

Size: 3/8 in

UL Listed: No