2-Valve Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLS 60 in. Hose Set

You last purchased this on
 
JB Industries

Patriot™ 2-Valve Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLS 60 in. Hose Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Patriot™ 2-Valve Brass R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLS 60 in. Hose Set

  • Fast #
  • Part #J22246
  • Item #7265027
  • Manufacturer Part #22246
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Original free floating dual O-ring sealing system for faster evacuation and charging
  • Surge dampened gauges for reduced needle movement
  • Rugged bar design paired with easy-to-grip metal handles
  • 1 year warranty; lifetime on bar
  • Easy-to-turn metal handwheels
  • Solid brass forging
  • Pull-out proof hanging hook
  • 360° swiveling hose holders
  • The manifold that gives back! For each PATRIOT™, MSKIT1 or MSKIT2 sold, JB will donate to operation Home front
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Patriot™
Diameter:
3-1/8 in
ETL Listed:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Height:
11-1/2 in
Length:
10 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Refrigerant:
R-22
Smart Home Enabled:
No
UL Listed:
No
Weight:
4.46 lb
Width:
2-3/4 in