JB Industries
The Shield™ 1/4 in. Shield Locking Cap in Green
Part #JSHLDG50 | Item #4632083 | Manufacturer Part #SHLD-G50
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Protective color-coded rubber sleeves
- Includes tamper resistant bit and 3" driver
- Durable all brass design
- Stops leakage
- Made in the USA
Specifications
Brand Model Compatibility: R-22 Refrigerant Access Valves
Collection: The Shield™
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Brass