24 in. Grab Bar with Concealed Flange in Peened

Part #J15024CP  |  Item #5153755  |  Manufacturer Part #15024CP

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Color Finish: Peened

Diameter: 1-1/2 in

IAPMO Listed: No

Length: 24 in

Width: 2-1/4 in