JB Products
3 in. Basket Strainer Accessory in Biscuit
Part #JJBX103 | Item #3041433 | Manufacturer Part #JBX103
Call for Pricing
EACH
Strainer Size:
3 inProduct Details
- Color matched to popular sink models
- Mounts on sinks up to 5/8'' thick
- A longer bolt is available to use on sinks up to 2 3/4" thick (part number G106000)
Documents
Specifications
Color Finish: Biscuit
Color Finish Category: Neutrals
Material: [Celcon, Plastic]
Strainer Size: 3 in