Kitchen Strainer in Oil Rubbed Bronze
Kitchen Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Matte Oil Rubbed Bronze
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- Material:
- Plastic
- Trim Ring:
- No