Lift and Turn Waste and Overflow Drain Box Type Polished Chrome

You last purchased this on
 
JB Products

Lift and Turn Waste and Overflow Drain Box Type Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

Lift and Turn Waste and Overflow Drain Box Type Polished Chrome

  • Fast #
  • Part #A700PVCBX
  • Item #4244978
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapped holes for mounting applicable faceplate
  • Tubular bath waste lift & turn
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Material Type:
ABS