Series JBX110 3 in. Basket Strainer Accessory in Brushed Stainless Steel

Part #JJBX110  |  Item #3041434  |  Manufacturer Part #JBX110

Call for Pricing

Color/Finish: Brushed Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two-piece strainer with plastic base and metal trim
  • Fits standard 3 1/2" sink openings
  • Simple installation

Documents

Specifications

Collection: Series JBX110

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Material: Metal, Plastic

Strainer Size: 3-1/8 in