Toilet Tank Lever in Oil Rubbed Bronze

Part #JJB3504  |  Item #7206513  |  Manufacturer Part #JB3504

Call for Pricing EACH

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

WaterSense Labeled: No