Universal Size Heavy Duty Rubber Gloves in Black
Universal Size Heavy Duty Rubber Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Glove Size:
- One Size Fits All
- Glove Type:
- Liquid Proof, Chemical Resistant, Abrasion Resistant
- Material:
- Rubber
- Reusable:
- No
- Thickness:
- 50 mil