1 x 6 in. Stainless Steel Repair Clamp
Model #111 1 x 6 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These clamps have a heavy, full circumferential Buna-N gasket with a hardened recessed armor
- This provides extra sealing capability for heavily damaged pipe and pipe with reduced diameter due to corrosion
- JCM 111 full-repair clamps are a fast economical means of permanently repairing steel pipe with extensive corrosion, splits, punctures or pin holes
- Available in 3 in and 6 in widths with an option of all stainless steel for corrosive environments
- Built for the pipe O.D., the 111 full-repair clamps offer a secure fi t on the pipe
- JCM 111 roll-repair clamps are two piece units that provides a full circumferential gasket, swing-in bolts and are available for Steel, Copper tube and IPS sized PVC pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- Copper Tube, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Electrogalvanized
- Collection:
- Model #111
- Diameter - Outside:
- 1-13/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Ductile Iron, Steel, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Temperature Range:
- -40 to 180 Deg F (-40 to 82 Deg C)
- UL Listed:
- No
- Weight:
- 1.5 lb