10 x 1 in. CC Wide Body Service Saddle
10 x 1 in. CC Wide Body Service Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 1 in
- Width:
- 9 in