12 x 12 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve
12 x 12 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI Class 150, ANSI C223
- ASTM:
- ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-223
- Coating:
- Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 13.13 in - 13.60 in
- Tap Size:
- 6 in