12 in. 304 Stainless Steel Clamp
Model 161 12 in. 304 Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Model 161
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Length:
- 7-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Range (in):
- 13.10 in - 13.50 in