2 x 15 in. Lug Stainless Steel Clamp
2 x 15 in. Lug Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Reducing
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 304L