24 x 6 in. Carbon Steel Tapping Sleeve
24 x 6 in. Carbon Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Built in range assures proper fit on more than one class of pipe - reducing inventory requirements and the chance of not having the right size sleeve
- Ease of assembly eliminates extra equipment, time and specially trained personnel
- Ready availability means taps can be made without long delays - even taps on special sizes of pipe - or services requiring high pressure flanges
- Direct reinforcement of the pipe by the sleeve eliminates flexing or deflection of pipe opposite the tap
- Less weight than heavy cast iron sleeves reduces the load on the pipe
- JCM 412 tapping sleeves assure a safe dependable tap, a large gasket cross section provides a positive initial seal which increases with increases in line pressure
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-36, ASTM A-285, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-223
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 24 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-124
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 25.71 in - 26.41 in
- Tap Size:
- 6 in
- UL Listed:
- No