4 in. SDR 11 304 Stainless Steel Insert

You last purchased this on
 
JCM Industries

Model 231 4 in. SDR 11 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model 231 4 in. SDR 11 304 Stainless Steel Insert

  • Fast #
  • Part #J231040375
  • Item #2965450
  • Manufacturer Part #231-04-0375
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Rigid reinforcement of pipe wall for pipe connections
  • Accurate pipe I.D. sizing maintains proper outside diameter
  • Corrosion resistance
  • Positive reinforcement without interference
  • 90° 1/8 in flared end secures stiffener to end of pipe
  • 1/8 in tapered insert end provides for easy installation
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Application:
HDPE Pipe
Clean Bagged:
No
Collection:
Model 231
Diameter - Outside:
3-3/4 in
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Type:
Insert Stiffener, Straight
IAPMO Listed -:
No
Length:
12 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11
UL Listed:
No
Width:
12 in