This product requires certification to purchase.

4 x 3/4 in. CC Coated Wide Body Service Saddle

You last purchased this on
 
JCM Industries

4 x 3/4 in. CC Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050545X07CC
  • Item #7300994
  • Manufacturer Part #405-0545X07CC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

4 x 3/4 in. CC Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050545X07CC
  • Item #7300994
  • Manufacturer Part #405-0545X07CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
4.74 in - 5.45 in
Tap Size:
3/4 in