8 x 12 in. SDR 11 Stainless Steel Insert

You last purchased this on
 
JCM Industries

Model 231 8 x 12 in. SDR 11 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model 231 8 x 12 in. SDR 11 Stainless Steel Insert

  • Fast #
  • Part #J231080725
  • Item #2965449
  • Manufacturer Part #231-08-0725
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Recommended for all pipe end connections using mechanical bolt-on fittings
  • Stiffeners support the pipe’s end and controls the necking down reaction to pressure applied during normal product installation
  • Pipe stiffeners are designed to support the interior wall of the HDPE for critical pipe joining applications
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Clean Bagged:
No
Collection:
Model 231
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Insert
IAPMO Listed -:
No
Length:
12 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Schedule Class:
SDR 11
UL Listed:
No