8 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

You last purchased this on
 
JCM Industries

8 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

  • Fast #
  • Part #J4020905X14IP
  • Item #3441132
  • Manufacturer Part #402-0905X14IP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion Resistant Shopcoat Primer
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM 536
Application:
Tapping
Coating:
Shop Coated
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
8 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
2 in
Temperature Range:
-40 to 212 Deg F
Weight:
13 lb