3/4 in. Stainless Steel Repair Clamp
Model #111 3/4 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- JCM 111 full-repair clamps are a fast economical means of permanently repairing steel pipe with extensive corrosion, splits, punctures or pin holes
- These clamps have a heavy, full circumferential Buna-N gasket with a hardened recessed armor
- Provides extra sealing capability for heavily damaged pipe and pipe with reduced diameter due to corrosion
- Available in all stainless steel
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- Application:
- Copper Tube, IPS Pipe, PVC Pipe, Steel
- Collection:
- Model #111
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3/4 in
- Material:
- Ductile Iron, Rubber, Stainless Steel, Steel
- Material Type:
- 18-8, 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UPC:
- 670397113654
- Weight:
- 1.4 lb
- Width:
- 6 in