16 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
Model 402 16 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion Resistant Shopcoat Primer
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Closed Canted Ears - for extra protection against electrolysis.
- Wide body with wrap around design reinforces the pipe and provides stability
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61 Annex G, ANSI C800
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800, AWWA M-23
- Application:
- Tapping
- Coating:
- Shop Coated, Electrogalvanized
- Collection:
- Model 402
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Steel, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, NBR
- Maximum Temperature:
- 212
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Tap Size:
- 2 in
- Temperature Range:
- -40 to 212 Deg F (-40 to 100 Deg C)
- UL Listed:
- No
- Weight:
- 16 lb