CLR CALCIUM, LIME & RUST REMOVER 4G
CLR Pro® CLR CALCIUM, LIME & RUST REMOVER 4G
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blasts calcium deposits from glassware, tile, tea and coffee pots
- Dissolves lime scale from coffee pots, humidifiers, tubs, toilets and sinks
- Dissolves the hardest of calcium, lime and rust buildup
- Length: 12.5"
- Width: 12.5"
- Height: 12.5"
- Zaps rust stains from stucco, brick, porcelain, chrome and metal
Specifications
- Application:
- Fiberglass, Glass, Sinks, Stainless Steel, Toilet
- Collection:
- CLR Pro®
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 1 gal