17-5/8 in. Ductless kit in Black
This product has been replaced by
Manufacturer Part #W10620783
17-5/8 in. Ductless kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Install in any kitchen
Specifications
- Brand Model Compatibility:
- JED3430, JED3536, JED 4430, JED4546, JGD3430, JGD3536 Jenn-Air downdraft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 10-3/8 in
- Product Type:
- Ductless Kit
- Width:
- 17-5/8 in