35-1/4 in. 15.3 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
35-1/4 in. 15.3 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-3/8 in
- Freezer Capacity (Cu Ft):
- 5.29 cu ft
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Width:
- 35-1/4 in