4.7 cu. ft. Compact, Double Drawer Refrigerator in Panel Ready
Noir 4.7 cu. ft. Compact, Double Drawer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Create an unbroken silhouette. Discreet 1/3" reveals envelop every side, without exposed hinges or trim pieces.
- Silky gelato. Four temperature presets in each drawer allow you to set zones according to your desires. Set the freezer to Soft Serve, Assorted, Spirits or Deepfreeze.
- Inspired by volcanic glass, this dark finish erupts with reflective, high-contrast style. Let the object of your desire emerge like vibrant art, begging to be consumed.
- Keep guilty pleasures close by. With 2.2 cu. ft. in the upper drawer and 2.5 cu. ft. in the lower drawer, there’s room for whatever you’re craving.
- LED lights instinctively come alive, chasing away shadows to reveal vivid details.
- Divide and conquer. Add or remove barriers to organize each drawer as you see fit.
- Hold sway over every zone. Let your light-guided touch coax out the flavors of beverages, spirits and tempting bites.
- Smooth moves. Each fully-extendable drawer opens and closes fluidly and quietly, even when fully loaded.
- Slow melt, reduced fizz in carbonated drinks. Adorn your next cocktail with our crescent-shaped, crystalline ice.
- Minimizes the possibility of food spoilage and helps the appliance operate at peak performance without ever having to manually defrost.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Collection:
- Noir
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 23-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Reach-through
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Painted Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.7 cu ft
- Refrigerator Type:
- Compact, Double Drawer
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 42 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 139 lb
- Width:
- 23-7/8 in