23-7/8 in. 4.7 cu. ft. Compact, Double Drawer Refrigerator in Panel Ready
23-7/8 in. 4.7 cu. ft. Compact, Double Drawer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 26-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.7 cu ft
- Refrigerator Type:
- Compact, Double Drawer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-7/8 in