24 in. Built-In Espresso/Coffee System in Stainless Steel
This product has been replaced by
Manufacturer Part #JJB6424HM
24 in. Built-In Espresso/Coffee System in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frothing system with integrated milk container
- Temperature customization
- Whole coffee bean system
- Dual boiler and dual dispensing spouts
- Auto-start mode
- Touch-activated control panel
- Adjustable grinder settings and adjustable coffee strength
- Serving size customization
- Removable brewing unit
- Concealed storage trays
Specifications
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-15/16 in
- Height:
- 18 in
- Power Source:
- Electric
- Width:
- 24 in