35-5/8 in. 14.38 cu. ft. French Door Refrigerator in Stainless Steel/Grey
35-5/8 in. 14.38 cu. ft. French Door Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TriSensor™ electronic climate control maintains temperatures by using three sensors which automatically respond to the refrigerator, freezer, and kitchen environments
- Glide-out freezer drawer with SmoothClose™ drawer track system - the sturdy drawer design offers convenient access to frozen food with precision ball bearings that provide effortless opening and closing - even when fully loaded, ensuring smooth operation every time
- The depth of the refrigerator’s cabinet is fully enclosed by kitchen cabinetry and aligned with the countertop depth, creating a better blend than standard-depth refrigerators for a more seamless look
- Internal water dispenser the internal water dispenser creates convenient access to fresh, filtered water while maintaining the exterior’s sleek look
- Produce Preserver Delays over-ripening by absorbing ethylene gas produced by ripening fruits and vegetables
- Automatic adaptive defrost removes frost build-up to keep the refrigerator operating at peak efficiency
- MicroEtch™ spill control shelves Contain spills with microscopic barriers to help prevent leaks from spreading
- LED interior lighting Soft, LED lighting illuminates the spacious interior, enhancing the appearance of food with a more natural light
- Energy Star® Rated
- Automatic ice maker with storage bin enjoy a steady supply of fresh, filtered ice, conveniently stowed in an easily accessible storage bin
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Touch
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.38 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Width:
- 35-5/8 in