6 Burner Sealed Cooktop in Euro Style Stainless

You last purchased this on
 
JennAir

Euro-Style 6 Burner Sealed Cooktop in Euro Style Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

Euro-Style 6 Burner Sealed Cooktop in Euro Style Stainless

  • Fast #
  • Part #JJGC7636BS
  • Item #4637350
  • Manufacturer Part #JGC7636BS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Euro-style stainless design
  • Brass power burner: 18,000 BTU
  • Low-profile design
  • Brass burner: 9,000 BTU
  • Single point electronic ignition and Flame-Sensing™ re-ignition
  • Electronic ignition and Flame-Sensing™ re-ignition
  • White LED burner indicator
  • Brass simmer burner: 6,000 BTU
  • Built-in oven compatible
  • Infinite burner control settings
  • Requires Certification

Specifications

ADA Compliant:
No
BTU:
18000
Burner Type:
Sealed
Collection:
Euro-Style
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
21 in
Height:
4-1/2 in
Ignition System:
Electronic Ignition
MBH:
18
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Gas
Smart Home Enabled:
No
Volts:
120V
Width:
36 in