48-3/8 in. 19.2 cu. ft. Side-By-Side Refrigerator in Stainless Steel/Black
48-3/8 in. 19.2 cu. ft. Side-By-Side Refrigerator in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated cubed/crushed ice and water dispenser
- Precision Temperature Management™ system
- Obsidian interior
- Soft-close crisper drawers
- Multi-point LED theater lighting
- Capacitive touch controls with LED display
- Produce preserver
- Advanced climate control drawer
- Door-mounted ice dispenser with removable bin
- Elegance shelving
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 29.52 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Touch
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.3 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Refrigerator Capacity (Cu Ft):
- 19.2 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 48-3/8 in