• Cart

DESCRIPTION

Jennair 5.0 CF Custom Panel Undercounter Double Drawer Refrigerator

JJUD24FRACX

Refrigerator Capacity Cu Ft :

5

SPECIFICATIONS

ADA Compliant
No
Capacity
5 cu ft
Depth
26 in
Height
34-3/4 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Width
23-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now