23-7/8 in. 4.7 cu. ft. Double Drawer Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #JUDFP242HX
23-7/8 in. 4.7 cu. ft. Double Drawer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual zone temperature system
- Light-guided electronic controls
- Fully flush, built-in design
- Max cool option
- Fully extendable soft-close drawers
- Temperature presets
- Automatic interior LED lighting
- Custom overlay design
- Sabbath mode
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 23-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 4.7 cu ft
- Refrigerator Type:
- Double Drawer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in