Quick Light Cart in Black
Expressions Collection Quick Light Cart in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small element: 1200W
- Large element: 2000W
Documents
Specifications
- Brand Model Compatibility:
- Jenn-Air CVEX4370, CVEX4270, and CVEX4100
- Collection:
- Expressions Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black