*CVR* 24 SINGLE WALL OVEN, NOR ST
Noir™ *CVR* 24 SINGLE WALL OVEN, NOR ST
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resilient racks
- Control lock
- Rapid preheat
- Custom clean with automatic lock
- Smooth close door
Specifications
- AMP:
- 20
- Capacity:
- 2.6 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 22-7/16 in
- Height:
- 23-1/2 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 2000 W
- Width:
- 23-7/16 in