*CVR* CCY 48 PRO-RANGE GAS, STEAM,
Noir™ *CVR* CCY 48 PRO-RANGE GAS, STEAM,
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Remote access
- 20,000 BTU dual-stacked power burner
- JennAir® culinary center
- Dual-fan true convection
- Grill
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-5/16 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 38-3/4 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Volts:
- 120V
- Weight:
- 487 lb
- Width:
- 47-7/8 in