23-7/8 in. 14 Place Settings Dishwasher in Stainless Steel
Pro 23-7/8 in. 14 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 38 dB
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Pro Handle
- Height:
- 34-1/2 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in