600 cfm 36 in. Pro-Style Wall Mount Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #JXW9036HP
Pro-Style™ 600 cfm 36 in. Pro-Style Wall Mount Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two food warming lamps
- Three halogen lights
- CFM: 600
- Knob controls
- Two lighting levels
- Ten inch round exterior venting
- Dishwasher-safe stainless steel baffle filters
- Four fan speed settings
- Ten sone rating
- Eighteen inch canopy height
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Pro-Style™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Pro Style® Stainless
- Depth:
- 25 in
- Height:
- 19-3/8 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Sones:
- 10.0
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in