26-1/8 in. Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Builder Series 26-1/8 in. Recessed Mount Medicine Cabinet in Basic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Builder Series 26-1/8 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R781045
  • Item #4087122
  • Manufacturer Part #781045
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basic White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two fixed shelves
  • One-piece injection-molded
  • Stainless Steel framed mirror
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-3/4 in
Glass Type:
Float, Flat
Height:
26-1/8 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Stainless Steel, Plastic
Material Type:
Polystyrene
Mirror Included:
Yes
Width:
16-1/8 in