36 in. Recessed Mount Single Door Medicine Cabinet
36 in. Recessed Mount Single Door Medicine Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 4-1/2 in
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Width:
- 18 in